BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pump Motor, 2 HP, 3450, 230 V, 56Y, ODP

MARATHON MOTORS| Zoro #: G2313272| Mfr #: 5KCR39UN2512X

$213.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Service Factor: 1.30Max. Ambient Temp.: 50 Degrees CMotor Application: Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2313272 Mfr #: 5KCR39UN2512X
Motor Service Factor: 1.30Max. Ambient Temp.: 50 Degrees C
Motor Application: PumpIns. Class: B
Shaft Material: 303 Stainless SteelMotor Thermal Protection: Auto
HP: 2Design: Two Compartment
Frame: 56YRPM Range: 3001-3600
Nameplate RPM: 3450Shaft: Threaded 1/2-20 UNF-2A RH
Voltage Compatibility: 230, 240, 115/230, 120/240Motor Enclosure Design: Open Dripproof
Motor Efficiency Group: Energy EfficientPhase: 1
Voltage: 230Motor Sub Application: Pool and Spa Pump
Motor Design: Capacitor-Start/RunFull Load Amps: 8.7
Motor Mounting Type: FaceItem: Square Flange Pool Pump Motor
Shaft Dia.: 5/8"Hz: 60
Motor Shaft Rotation: CCWSECountry of Origin (subject to change): Mexico

Description

Square Flange Pool Pump Motor, Capacitor-Start/Run Motor Design, Open Dripproof Motor Enclosure Design, 2 HP, Nameplate RPM 3450, 56Y Frame, Voltage 230, 60 Hz, 1 Phase, Full Load Amps 8.7, Face Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.30, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CCWSE, Shaft Threaded 1/2-20 UNF-2A RH, Shaft Material 303 Stainless Steel, Shaft Dia. 5/8 In., Two Compartment

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AZ, CA, FL

Reviews