Pump Motor, 3-Ph, 1.5 HP, 1725, 230/460, 56C

MARATHON MOTORS| Zoro #: G2350327| Mfr #: 5K49RN4621X

$447.14 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2350327 Mfr #: 5K49RN4621X
Voltage: 230/460Hz: 60/50
Motor Bearings: BallFrame: 56C
Motor Shaft Rotation: CW/CCWStandards: UL Recognized and CSA Certified
Ambient Temperature: 40 Degrees CPhase: 3
Ins. Class: FMotor Mounting Type: Face
Shaft Length: 1-7/8"Motor Application: Car Wash
Motor Enclosure Design: Totally Enclosed Fan-CooledItem: Car Wash Motor
Nameplate RPM: 1725Motor Thermal Protection: Auto
Motor Design: 3-PhaseVoltage Compatibility: 460, 230/460, 220-230/460
Shaft Dia.: 5/8"HP: 1-1/2
Full Load Amps: 5.0/2.5Motor Service Factor: 1.15
Nominal Efficiency: 80.0Country of Origin (subject to change): United States

Product Description

Car Wash Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1-1/2, 1725 Nameplate RPM, 56C Frame, CW/CCW Motor Shaft Rotation, 230/460 Voltage, Full Load Amps 5.0/2.5, 3 Phase, 60/50 Hz, Face Motor Mounting Type, Motor Bearings Ball, Motor Thermal Protection Auto, 1.15, Ambient Temperature 40 Degrees C, Shaft Dia. 5/8 In., 1-7/8 In., Ins. Class F, 80.0 Nominal Efficiency, Standards UL Recognized and CSA Certified

Product Reviews

Save 15%. Sign up for Z-mail.