Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pump Motor, 3/4 HP, 1725 RPM, 115/208-230 V

MARATHON MOTORS| Zoro #: G0610206| Mfr #: 5KC46NN0758Y

$290.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
RPM Range: 1701-1800
Phase: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0610206 Mfr #: 5KC46NN0758Y
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240RPM Range: 1701-1800
Phase: 1Motor Thermal Protection: Manual
Frame: 56Voltage: 115/208-230
Motor Enclosure Design: Open DripproofHP: 3/4
Ambient Temperature: 40 Degrees CMotor Design: Capacitor-Start
Shaft Length: 1-7/8"Standards: UL Recognized and CSA Certified
Hz: 60Motor Mounting Type: Rigid Base
Motor Application: Pressure WasherMotor Service Factor: 1.25
Motor Bearings: BallShaft Dia.: 5/8"
Nameplate RPM: 1725Full Load Amps: 11.2/5.8-5.6
Motor Shaft Rotation: CW/CCWIns. Class: B
Country of Origin (subject to change): United States

Description

Pressure Washer Motor, Capacitor-Start, Open Dripproof, 3/4 HP, 1725 Nameplate RPM, 56 Frame, CW/CCW Motor Shaft Rotation, Voltage 115/208-230, 11.2/5.8-5.6 Full Load Amps, 1 Phase, 60 Hz, Rigid Base Motor Mounting Type, Motor Bearings Ball, Motor Thermal Protection Manual, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Ins. Class B, Standards UL Recognized and CSA Certified

Reviews