Pump Motor, 3/4 HP, 3450, 115/230 V, 56Y, ODP

MARATHON MOTORS| Zoro #: G1975391| Mfr #: 5KC38PN2509BX

$133.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Design: Two Compartment
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
RPM Range: 3001-3600
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1975391 Mfr #: 5KC38PN2509BX
Design: Two CompartmentVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
RPM Range: 3001-3600Phase: 1
Motor Thermal Protection: AutoMotor Sub Application: Pool and Spa Pump
Frame: 56YVoltage: 115/230
Motor Enclosure Design: Open DripproofHP: 3/4
Motor Design: Capacitor-StartMax. Ambient Temp.: 50 Degrees C
Hz: 60Motor Mounting Type: Face
Shaft: Threaded 1/2-20 UNF-2A RHMotor Application: Pump
Shaft Material: 303 Stainless SteelMotor Service Factor: 1.65
Shaft Dia.: 5/8"Nameplate RPM: 3450
Motor Efficiency Group: Standard EfficientFull Load Amps: 12.6/6.3
Motor Shaft Rotation: CCWSEIns. Class: B
Country of Origin (subject to change): Mexico

Description

Square Flange Pool Pump Motor, Capacitor-Start Motor Design, Open Dripproof Motor Enclosure Design, 3/4 HP, Nameplate RPM 3450, 56Y Frame, Voltage 115/230, 60 Hz, 1 Phase, Full Load Amps 12.6/6.3, Face Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.65, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CCWSE, Shaft Threaded 1/2-20 UNF-2A RH, Shaft Material 303 Stainless Steel, Shaft Dia. 5/8 In., Two Compartment

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AZ, CA, FL

Reviews