Skip to Main Content
customer-service Help
Marathon Motors

Severe Duty Motor, Three Phase, 3 HP, 1,175 Nameplate RPM, 460V AC, 213T Frame

Marathon Motors Severe Duty Motor,  Three Phase,  3 HP,  1,175 Nameplate RPM,  460V AC,  213T Frame 213TTFND6576
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,052.02
  • Item: Severe Duty Motor
  • Motor Design: 3-Phase
  • Motor Enclosure Design: Totally Enclosed Fan-Cooled
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $1,052.02

Marathon Motors #213TTFND6576 Specifications

  • Item: Severe Duty Motor
  • Motor Design: 3-Phase
  • Motor Enclosure Design: Totally Enclosed Fan-Cooled
  • HP: 3
  • Nameplate RPM: 1,175
  • Frame: 213T
  • Motor Shaft Rotation: CW/CCW
  • Full Load Amps: 4.4
  • Voltage: 460V AC
  • Nominal Efficiency: 89.5 %
  • Voltage Compatibility: 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
  • Standards: CE, CSA, UL Recognized
  • Phase: Three
  • Hz: 60
  • Motor Service Factor: 1.15
  • Shaft Length: 3 1/2 in
  • Length Less Shaft: 16 1/8 in
  • Motor Thermal Protection: None
  • Overall Length: 19 5/8 in
  • Manufacturers Warranty Length: 1 yr
  • RPM Range: 1,101-1,200
  • CC Number: CC003A
  • Motor Shaft Design: Keyed
  • Duty: Continuous
  • Motor Frame Material: Cast Iron
  • Motor Application: General Application
  • No. of Speeds: 1
  • Ins. Class: F
  • Inverter Rated: Yes
  • Max. Ambient Temp.: 40 Degrees C
  • Motor Bearings: Ball
  • Motor Mounting Position: Horizontal
  • RPM Group: 1101-1200
  • Motor Mounting Type: Rigid Base
  • Shaft Dia.: 1 3/8 in
  • Green Certification or Other Recognition: NEMA Premium(R) Rated
  • Usable @ 208V: No
  • Usable @ 200V: No
  • Duty Cycle: Continuous
  • Weight: 208 lb
  • NEMA Design: B
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Severe Duty Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,175, No. of Speeds 1, Voltage 460V AC, Full Load Amps 4.4, 213T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes

Reviews of Marathon Motors #213TTFND6576