Vector Motor, 0.4 lb-ft, 1/8 HP, 230 V

MARATHON MOTORS| Zoro #: G2418087| Mfr #: 56H17T2021

$154.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2418087 Mfr #: 56H17T2021
Voltage: 230Motor Shaft Design: Keyed
Hz: 60Motor Service Factor: 1.00
Motor Shaft Rotation: CW/CCWFrame: 56C
Motor Bearings: BallStandards: UL Recognized (E49747), CSA Certified (LR2025), CE
Finish: BlackMotor Enclosure Design: Totally Enclosed Nonventilated
Max. Speed: 5400 RPMPhase: 3
Ins. Class: HMotor Efficiency Group: Standard Efficient
Shaft Length: 2-1/16"Encoder Acceptable: No
Max. Operating Frequency: 120 HzMotor Application: Crane
Voltage Compatibility: 230, 240, 115/230, 120/240Frame Material: Rolled Steel
Ambient Temperature: 40 Degrees CItem: Vector Motor
Nameplate RPM: 1725HP: 1/8
Motor Thermal Protection: NoneSpeed Range: 1000:1 CT
Motor Design: 3-PhaseDuty: Continuous
Shaft Dia.: 5/8"NEMA Design: B
Torque: 0.4 lb.-ft.Overall Length: 9-1/16"
Nominal Efficiency: 0.655Base: Rigid
Full Load Amps: 0.66Motor Mounting Position: All Angle
Motor Mounting Type: Base/FaceWarranty: 3 yr.
Insulation Feature: Patented MAX GUARDCountry of Origin (subject to change): Mexico

Product Description

Vector Motor, 3-Phase, Totally Enclosed Nonventilated, 1/8 HP, Torque 0.4 lb.-ft., Nameplate RPM 1725, Speed Range 1000:1 CT, Max. Speed 5400 rpm, Frame 56C, Max. Operating Frequency 120 Hz, Voltage 230, 60 Hz, 3 Phase, 0.66 Full Load Amps, Base/Face Motor Mounting Type, All Angle Motor Mounting Position, CW/CCW Motor Shaft Rotation, Ball Motor Bearings, 1.00 Motor Service Factor, Motor Thermal Protection None, Ins. Class H, Ambient Temperature 40 Degrees C, Nominal Efficiency 0.655

Product Reviews

Save 15%. Sign up for Z-mail.