Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vector Motor, 1 HP, 3 ft.-lb., 575V

  • Zoro #: G0124194
  • Mfr #: 056H17F2020

$399.91

  • Motor Enclosure Design: Totally Enclosed Fan-Cooled
  • Speed Range: 20:1 CT
  • Max. Speed: 5400 rpm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Marathon Motors #056H17F2020 Specifications

  • Zoro #: G0124194
  • Mfr #: 056H17F2020
Motor Enclosure Design: Totally Enclosed Fan-Cooled Speed Range: 20:1 CT
Max. Speed: 5400 rpm Torque: 3 ft.-lb.
Shaft Dia.: 5/8" Motor Thermal Protection: None
Nameplate RPM: 1725 Encoder Acceptable: No
Motor Bearings: Ball Nominal Efficiency: 86.5%
Encoder Shaft: None Finish: Black
Insulation Feature: CR200 Magnet Wire Class H Voltage Compatibility: 575
Frame: 56c Motor Shaft Design: Keyed
Motor Mounting Type: Face RPM Range: 1701-1800
Motor Application: Crane Hz: 60
NEMA Design: A Max. Operating Frequency: 120 Hz
Motor Efficiency Group: Standard Efficient Duty: Continuous
Shaft Length: 2-1/16" HP: 1
Motor Shaft Rotation: CW/CCW Motor Mounting Position: Horizontal
Ins. Class: H Motor Design: 3-Phase
Motor Service Factor: 1.00 Item: Vector Motor
Motor Frame Material: Rolled Steel Voltage: 575
Standards: UL Recognized (E49747), CSA Certified (LR2025), CE Ambient Temperature: 40 Degrees C
Phase: 3 Full Load Amps: 1.3
Frame Material: Rolled steel Overall Length: 12-7/16"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Vector Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1 HP, Torque 3 ft.-lb., Nameplate RPM 1725, Speed Range 20:1 CT, Max. Speed 5400 rpm, Frame 56C, Max. Operating Frequency 120 Hz, Voltage 575, 60 Hz, 3 Phase, 1.3 Full Load Amps, Face Motor Mounting Type, Horizontal Motor Mounting Position, CW/CCW Motor Shaft Rotation, Ball Motor Bearings, 1.00 Motor Service Factor, Motor Thermal Protection None, Ins. Class H, Ambient Temperature 40 Degrees C, Nominal Efficiency 86.5 Percent

Reviews of Marathon Motors #056H17F2020