Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vector Motor, 1/2 HP, 1.5 ft.-lb., 575V

  • Zoro #: G0124212
  • Mfr #: 056H17T2020

$234.63

  • Shaft Dia.: 5/8"
  • Motor Shaft Rotation: CW/CCW
  • Motor Design: 3-Phase
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Marathon Motors #056H17T2020 Specifications

  • Zoro #: G0124212
  • Mfr #: 056H17T2020
Shaft Dia.: 5/8" Motor Shaft Rotation: CW/CCW
Motor Design: 3-Phase Frame Material: Rolled steel
Phase: 3 Nominal Efficiency: 75.5%
RPM Range: 1701-1800 Motor Bearings: Ball
Motor Shaft Design: Keyed Item: Vector Motor
Ins. Class: H Shaft Length: 2-1/16"
Speed Range: 1000:1 CT Hz: 60
Max. Speed: 5400 rpm Finish: Black
Motor Enclosure Design: Totally Enclosed Nonventilated Voltage: 575
NEMA Design: A Voltage Compatibility: 575
Motor Frame Material: Rolled Steel Ambient Temperature: 40 Degrees C
Encoder Shaft: None Motor Application: Crane
Max. Operating Frequency: 120 Hz Standards: UL Recognized (E49747), CSA Certified (LR2025), CE
Motor Service Factor: 1.00 Motor Mounting Type: Face
Duty: Continuous Motor Thermal Protection: None
Insulation Feature: CR200 Magnet Wire Class H Torque: 1.5 ft.-lb.
HP: 1/2 Nameplate RPM: 1725
Motor Efficiency Group: Standard Efficient Overall Length: 9-15/16"
Full Load Amps: .72 Frame: 56c
Encoder Acceptable: No Motor Mounting Position: Horizontal
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Vector Motor, 3-Phase, Totally Enclosed Nonventilated, 1/2 HP, Torque 1.5 ft.-lb., Nameplate RPM 1725, Speed Range 1000:1 CT, Max. Speed 5400 rpm, Frame 56C, Max. Operating Frequency 120 Hz, Voltage 575, 60 Hz, 3 Phase, .72 Full Load Amps, Face Motor Mounting Type, Horizontal Motor Mounting Position, CW/CCW Motor Shaft Rotation, Ball Motor Bearings, 1.00 Motor Service Factor, Motor Thermal Protection None, Ins. Class H, Ambient Temperature 40 Degrees C, Nominal Efficiency 75.5 Percent

Reviews of Marathon Motors #056H17T2020