PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Washdown Mtr, Cap Strt, TEFC, 1 HP, 3450 rpm

MARATHON MOTORS| Zoro #: G2102703| Mfr #: 056C34W15303

$517.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEMA Design: NMotor Shaft Design: KeyedNameplate RPM: 3450
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2102703 Mfr #: 056C34W15303
NEMA Design: NMotor Shaft Design: Keyed
Nameplate RPM: 3450Nominal Efficiency: 85.5%
Motor Application: WashdownMotor Bearings: Ball
Ins. Class: FShaft Material: 303 Stainless Steel
Motor Thermal Protection: NoneHP: 1
Endshields: Epoxy Painted AluminumDrain Plugs: (4) Each End, (2) In Conduit Box
Frame: 56cFrame Material: Epoxy Coated
RPM Range: 3001-3600Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Shaft Length: 1-7/8"Body Dia.: 6-1/2"
Item: Washdown MotorLength Less Shaft: 9-3/4"
Standards: UL Recognized (E47479), CSA Certified (LR63596), USDA ApprovedMotor Service Factor: 1.15
Phase: 1Voltage: 115/208-230
Max. Ambient Temp.: 40 Degrees CConduit Box: Cast Oversized Gasketed
Motor Design: Capacitor-StartFull Load Amps: 12.0/6.2-6.0
Motor Enclosure Design: Totally Enclosed Fan-CooledDuty: Continuous
Motor Mounting Type: FaceShaft Dia.: 5/8"
Hz: 60Overall Length: 12-3/16"
Motor Shaft Rotation: CW/CCWMotor Mounting Position: All Angle
Country of Origin (subject to change): United States

Description

Washdown Motor, Capacitor-Start, 1 HP, 3450 Nameplate RPM, Voltage 115/208-230, Phase 1, 56C Frame, Totally Enclosed Fan-Cooled, Full Load Amps 12.0/6.2-6.0, 60 Hz, All Angle Motor Mounting Position, Motor Thermal Protection None, F Ins. Class, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-3/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Body Dia. 6-1/2 In., Length Less Shaft 9-3/4 In., Continuous Duty

Reviews