Washdown Mtr, Cap Strt, TEFC, 1/2hp, 1725rpm

MARATHON MOTORS| Zoro #: G0287716| Mfr #: 056C17W15332

$395.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Ambient Temp.: 40 Degrees C
RPM Range: 1701-1800
Standards: UL Recognized (E47479), CSA Certified (LR63596), USDA Approved
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0287716 Mfr #: 056C17W15332
Max. Ambient Temp.: 40 Degrees CRPM Range: 1701-1800
Standards: UL Recognized (E47479), CSA Certified (LR63596), USDA ApprovedMotor Bearings: Ball
Shaft Material: 303 Stainless SteelMotor Shaft Design: Keyed
Body Dia.: 6-1/2"Motor Design: Capacitor-Start
Motor Shaft Rotation: CW/CCWHz: 60
Motor Enclosure Design: Totally Enclosed Fan-CooledDrain Plugs: (4) Each End, (2) In Conduit Box
Duty: ContinuousFull Load Amps: 8.8/4.1-4.4
Shaft Length: 1-7/8"NEMA Design: N
Motor Service Factor: 1.15Endshields: Epoxy Painted Aluminum
HP: 1/2Frame Material: Epoxy Coated
Motor Mounting Position: All AngleShaft Dia.: 5/8"
Motor Mounting Type: FaceConduit Box: Cast Oversized Gasketed
Phase: 1Motor Application: Washdown
Nominal Efficiency: 85.5%Ins. Class: F
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Frame: 56c
Length Less Shaft: 9-1/4"Voltage: 115/208-230
Motor Thermal Protection: NoneOverall Length: 11-3/16"
Item: Washdown MotorNameplate RPM: 1725
Country of Origin (subject to change): United States

Description

Washdown Motor, Capacitor-Start, 1/2 HP, 1725 Nameplate RPM, Voltage 115/208-230, Phase 1, 56C Frame, Totally Enclosed Fan-Cooled, Full Load Amps 8.8/4.1-4.4, 60 Hz, All Angle Motor Mounting Position, Motor Thermal Protection None, F Ins. Class, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-3/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Body Dia. 6-1/2 In., Length Less Shaft 9-1/4 In., Continuous Duty

Reviews