Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Washdown Mtr, Cap Strt, TEFC, 3/4hp, 3450rpm

MARATHON MOTORS| Zoro #: G2472933| Mfr #: 056C34W15304

$444.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEMA Design: NMotor Shaft Design: KeyedNameplate RPM: 3450
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2472933 Mfr #: 056C34W15304
NEMA Design: NMotor Shaft Design: Keyed
Nameplate RPM: 3450Nominal Efficiency: 64.0%
Motor Application: WashdownMotor Bearings: Ball
Ins. Class: FShaft Material: 303 Stainless Steel
Motor Thermal Protection: NoneHP: 3/4
Endshields: Epoxy Painted AluminumDrain Plugs: (4) Each End, (2) In Conduit Box
Frame: 56cFrame Material: Epoxy Coated
RPM Range: 3001-3600Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Shaft Length: 1-7/8"Body Dia.: 6-1/2"
Item: Washdown MotorLength Less Shaft: 9-1/4"
Standards: UL Recognized (E47479), CSA Certified (LR63596), USDA ApprovedMotor Service Factor: 1.15
Phase: 1Voltage: 115/208-230
Max. Ambient Temp.: 40 Degrees CConduit Box: Cast Oversized Gasketed
Motor Design: Capacitor-StartFull Load Amps: 10.0/5.2-5.0
Motor Enclosure Design: Totally Enclosed Fan-CooledDuty: Continuous
Motor Mounting Type: Face/BaseShaft Dia.: 5/8"
Hz: 60Overall Length: 12-3/16"
Motor Shaft Rotation: CW/CCWMotor Mounting Position: All Angle
Country of Origin (subject to change): United States

Description

Washdown Motor, Capacitor-Start, 3/4 HP, 3450 Nameplate RPM, Voltage 115/208-230, Phase 1, 56C Frame, Totally Enclosed Fan-Cooled, Full Load Amps 10.0/5.2-5.0, 60 Hz, All Angle Motor Mounting Position, Motor Thermal Protection None, F Ins. Class, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-3/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Body Dia. 6-1/2 In., Length Less Shaft 9-1/4 In., Continuous Duty

Reviews