Skip to Main Content
customer-service Help
Marcal Pro

Multifold Paper Towel, 1 Ply, 334 Sheets, White

Marcal Pro Multifold Paper Towel,  1 Ply,  334 Sheets,  White P600B
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$25.40 ($2.12/unit)
  • Paper Towel Type: Multifold
  • Item: Paper Towel
  • Color: White
See full product details
Out of Stock
Total: $25.40

Marcal Pro #P600B Specifications

  • Paper Towel Type: Multifold
  • Item: Paper Towel
  • Color: White
  • Paper Towel Width: 8.62"
  • Sheet Size: 8.62" x 10.25"
  • Ply: 1 Ply
  • Number of Sheets: 334 Sheets
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Marcal PRO™ 100% Recycled Folded Paper Towels, 1-Ply, 8.62 x 10 1/4, White, 334/PK, 12PK/CT

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Marcal Pro #P600B