Marcal
U-Size-It Perforated Paper Towel, 2 Ply, 140 Sheets, White, 24 PK
- Zoro #: G6239950
- Mfr #: 6181
Hover or click to zoom Tap to zoom
$74.47
pkg. of 24 ($3.10/ea)
- Paper Towel Type: Perforated
- Item: Paper Towel
- Color: White
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $74.47
Marcal #6181 Specifications
- Zoro #: G6239950
- Mfr #: 6181
- Paper Towel Type: Perforated
- Item: Paper Towel
- Color: White
- Paper Towel Width: 11"
- Sheet Size: 11" x 5-3/4"
- Ply: 2 Ply
- Number of Sheets: 140 Sheets
- Package Size: 24
- Product Series: U-Size-It
- Package Quantity: 24 PK
- Package quantity: PK24
- Country of Origin (subject to change): United States
Description
Towel,Maxi Roll,Carton,PK24, Package Quantity 24
Reviews of Marcal #6181
Explore more
- MARCAL U-Size-It Perforated Paper Towel, 2 Ply, 140 Sheets, White, 12 PK 6183
- MARCAL Perforated Paper Towel, 2 Ply, 60 Sheets, White, 15 PK 6709
- MARCAL Towels, Paper, Recycle, 210/Rl 12PK MRC6210
- MARCAL Marcal P200B 9.25 x 9.5 Folded Paper Towels; Multi-Fold - White P200B
- MARCAL Marcal P728N 7.87 x 800 ft. Hardwound Roll Paper Towels - Natural P728N
- MARCAL Marcal P726N 600 ft. 100 Percent Recycled Hardwound Roll Paper Towels - 12 Count P726N
- HOFFMASTER Bio-Shield Linen-Like Guest Towels, 12 x 17, White, PK500 253261
- GEORGIA-PACIFIC Professional Series(TM) C-Fold Paper Towel, 1 Ply, 200 Sheets, White, 6 PK 2112014
- KLEENEX Pop-Up Hand Towels, 18PK 1701
- MORCON PAPER Hardwound Paper Towel, 1 Ply, Continuous Roll, 550 ft., White, 6 PK MOR VT777
- BOX PARTNERS Box Partners TT2CPS Scott 2 Ply Center Pull Towels TT2CPS
- Marcal Paper Towels