Skip to Main Content
customer-service Help
March

Patio Umbrella, Octagon, 101" H, Olefin Fabric, Beige

March Patio Umbrella,  Octagon,  101" H,  Olefin Fabric,  Beige 194061033357
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$190.24
  • Item: Patio Umbrella
  • Color: Beige
  • Canopy Width: 9 ft
See full product details
This item ships free.
Total: $190.24

March #194061033357 Specifications

  • Item: Patio Umbrella
  • Color: Beige
  • Canopy Width: 9 ft
  • Residential / Commercial: Residential
  • Opening Action: Crank Lift
  • Tilting: Push Button Tilt
  • Fabric Material: Olefin
  • Base Included: No
  • Pole Material: Aluminum
  • Rib Material: Aluminum
  • Pole Diameter: 1.5"
  • Manufacturers Warranty Length: Pole/Ribs: 1 year; Canopy: 1 years
  • Size: 9 ft.
  • Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Olefin
  • Height: 101 in.
  • Shape: Octagon
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Solid-colored umbrellas graciously spread their aluminum ribs to provide a 9-foot circle of shade on patios and terraces. The umbrella’s classic silhouettes add style to their utilitarian features; including easy crank lifting and a push-button tilt to shield you from orbiting suns or annoying neighbors. This umbrella also features Olefin fabrics, which are made with high durability synthetic Olefin fibers that offer improved fade resistance over lesser grade fabric materials like polyester and cotton. Olefin fabric. Bronze pole and hardware. Easy Crank lift. Push-button tilt system. Aluminum ribs and center pole. Durable 1.5" pole diameter. Base not included. 1 year color retention and corrosion resistance warranty on fabric.

Reviews of March #194061033357