- Home
- /
- Grounds & Outdoor
- /
- Outdoor Furniture & Storage
- /
- Patio Furniture
- /
- Patio Umbrellas
- /
- Patio Umbrella, Octagon, 101" H, Olefin Fabric, Beige
March
Patio Umbrella, Octagon, 101" H, Olefin Fabric, Beige
- Zoro #: G0478844
- Mfr #: 194061035153

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $192.09
March #194061035153 Specifications
- Zoro #: G0478844
- Mfr #: 194061035153
- Item: Patio Umbrella
- Color: Beige
- Canopy Width: 9 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Push Button Tilt
- Fabric Material: Olefin
- Base Included: No
- Pole Material: Aluminum
- Rib Material: Aluminum
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Pole/Ribs: 1 year; Canopy: 1 years
- Size: 9 ft.
- Height: 101 in.
- Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Olefin
- Shape: Octagon
- Country of Origin (subject to change): China
Description
Solid-colored umbrellas graciously spread their aluminum ribs to provide a 9-foot circle of shade on patios and terraces. The umbrella’s classic silhouettes add style to their utilitarian features; including easy crank lifting and a push-button tilt to shield you from orbiting suns or annoying neighbors. This umbrella also features Olefin fabrics, which are made with high durability synthetic Olefin fibers that offer improved fade resistance over lesser grade fabric materials like polyester and cotton. Olefin fabric. Bronze pole and hardware. Easy Crank lift. Push-button tilt system. Aluminum ribs and center pole. Durable 1.5" pole diameter. Base not included. 1 year color retention and corrosion resistance warranty on fabric.
Reviews of March #194061035153
Explore more
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Bay Brown 194061033067
- MARCH Patio Umbrella, Octagon, 95.5" H, Olefin Fabric, Teak 194061031650
- MARCH Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Linen Sesame 194061017432
- MARCH Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Jockey Red 194061013625
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Iris 194061026960
- MARCH Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Terracotta 194061029602
- MARCH Patio Umbrella, Square, 103.13" H, Sunbrella Fabric, Forest Green 194061002582
- FIBERBUILT Garden Tilt Umbrella Crank, Burgundy, 7.5 ft. 7GCRW-T-BURGUNDY
- MARCH Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Melon 194061000182
- FIBERBUILT Market Umbrella 8Rib Pulley Pin Cb, Black, 9 ft. 9MPPCB-4608
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Air Blue 194061033876
- March Patio Umbrellas