Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 101" H, Olefin Fabric, Black

  • Zoro #: G0474407
  • Mfr #: GSCUF908117-F32
$209.68 3% off
$203.00
  • Item: Patio Umbrella,Bronze Aluminum Pole,9 Ft
  • Size: 9 ft.
  • Fabric Material: Olefin
See full product details
This item ships free.

March #GSCUF908117-F32 Specifications

  • Zoro #: G0474407
  • Mfr #: GSCUF908117-F32
Item: Patio Umbrella,Bronze Aluminum Pole,9 Ft Size: 9 ft.
Fabric Material: Olefin Shape: Octagon
Height: 101 in. Pole Diameter: 1.5"
Pole Material: Aluminum Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin
Color: Black Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Bronze Aluminum Pole,9 Ft

Reviews of March #GSCUF908117-F32