Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 101" H, Olefin Fabric, Champagne

  • Zoro #: G0490936
  • Mfr #: GSPT908117-F67
$164.00
  • Item: Patio Umbrella,Bronze Aluminum Pole,9 Ft
  • Size: 9 ft.
  • Height: 101 in.
See full product details
This item ships free.

March #GSPT908117-F67 Specifications

  • Zoro #: G0490936
  • Mfr #: GSPT908117-F67
Item: Patio Umbrella,Bronze Aluminum Pole,9 Ft Size: 9 ft.
Height: 101 in. Color: Champagne
Pole Diameter: 1.5" Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Olefin
Shape: Octagon Pole Material: Aluminum
Fabric Material: Olefin Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Bronze Aluminum Pole,9 Ft

Reviews of March #GSPT908117-F67