- Home
- /
- Grounds & Outdoor
- /
- Outdoor Furniture & Storage
- /
- Patio Furniture
- /
- Patio Umbrellas
- /
- Patio Umbrella, Octagon, 101" H, Olefin Fabric, Gray White Cabana Stripe
March
Patio Umbrella, Octagon, 101" H, Olefin Fabric, Gray White Cabana Stripe
- Zoro #: G0450948
- Mfr #: 194061033470

Tap to zoom
Hover or click to zoom
$182.49
- Item: Patio Umbrella
- Color: Gray White Cabana Stripe
- Canopy Width: 9 ft
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $182.49
March #194061033470 Specifications
- Zoro #: G0450948
- Mfr #: 194061033470
- Item: Patio Umbrella
- Color: Gray White Cabana Stripe
- Canopy Width: 9 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Push Button Tilt
- Fabric Material: Olefin
- Base Included: No
- Pole Material: Aluminum
- Rib Material: Aluminum
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Pole/Ribs: 1 year; Canopy: 1 years
- Size: 9 ft.
- Shape: Octagon
- Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Olefin
- Height: 101 in.
- Country of Origin (subject to change): China
Description
Solid-colored umbrellas graciously spread their aluminum ribs to provide a 9-foot circle of shade on patios and terraces. The umbrella’s classic silhouettes add style to their utilitarian features; including easy crank lifting and a push-button tilt to shield you from orbiting suns or annoying neighbors. This umbrella also features Olefin fabrics, which are made with high durability synthetic Olefin fibers that offer improved fade resistance over lesser grade fabric materials like polyester and cotton. Olefin fabric. Bronze pole and hardware. Easy Crank lift. Push-button tilt system. Aluminum ribs and center pole. Durable 1.5" pole diameter. Base not included. 1 year color retention and corrosion resistance warranty on fabric.
Reviews of March #194061033470
Explore more
- MARCH Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Sunset 194061015742
- MARCH Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Spectrum Ruby 194061037430
- MARCH Patio Umbrella, Octagon, 103" H, Pacifica Fabric, Sapphire 194061006160
- MARCH Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Terrace Fern 194061037997
- MARCH Patio Umbrella, Octagon, 93.13" H, Sunbrella Fabric, Taupe 194061035894
- MARCH Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Palm 194061015094
- MARCH Patio Umbrella, Octagon, 102.5" H, Sunbrella Fabric, Macaw 194061024119
- MARCH Patio Umbrella, Octagon, 95" H, Sunbrella Fabric, Bay Brown 194061010013
- MARCH Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Burgundy 194061025550
- SUN-RAY 9 ft. Round 6Rib Solar Lighted Umbrella - Cocoa 801034
- MARCH Patio Umbrella, Octagon, 96" H, Pacifica Fabric, Natural 194061004272
- March Patio Umbrellas