customer-service Help
March

Patio Umbrella, Octagon, 101" H, Olefin Fabric, Gray White Cabana Stripe

March Patio Umbrella,  Octagon,  101" H,  Olefin Fabric,  Gray White Cabana Stripe GSCUF908010-F95
Tap to zoom
Hover or click to zoom
$235.69
  • Item: Patio Umbrella
  • Color: Gray White Cabana Stripe
  • Canopy Width: 9 ft
See full product details
This item ships free.

Total: $235.69

March #GSCUF908010-F95 Specifications

  • Item: Patio Umbrella
  • Color: Gray White Cabana Stripe
  • Canopy Width: 9 ft
  • Residential / Commercial: Residential
  • Opening Action: Crank Lift
  • Tilting: Collar Tilt
  • Fabric Material: Olefin
  • Base Included: No
  • Pole Material: Aluminum
  • Rib Material: Fiberglass
  • Pole Diameter: 1.5"
  • Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 1 years
  • Size: 9 ft.
  • Height: 101 in.
  • Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin
  • Shape: Octagon
  • Country of Origin (subject to change): China

Description

Sturdy fiberglass frames and water-repellent fabric team up to create super-durable umbrellas that can withstand small gales and big elephant sneezes. The 9-foot canopy lifts into the air with an easy crank lift mechanism. The separately controlled infinity tilt can shield you from the sun at any point in its fiery orbit. Each umbrella is designed to cover 48 inch round tables; however, the right base (not included) can support freestanding configurations as well. This umbrella also features Olefin fabrics, which are made with high durability synthetic Olefin fibers that offer improved fade resistance over lesser grade fabric materials like polyester and cotton. Olefin fabric. Large 9ft. Canopy. Crack-resistant fiberglass ribs. Crank lift mechanism. Advanced collar tilt. 1.5"-diameter pole. Durable resin housing. Designed for 48" tables. Base not included. 1 year fade resistance warranty on fabric..

Reviews of March #GSCUF908010-F95