Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 101" H, Olefin Fabric, Hunter Green

  • Zoro #: G0478537
  • Mfr #: GSCUF908170-F08
$203.00
  • Item: Patio Umbrella,White Aluminum Pole,9 Ft.
  • Size: 9 ft.
  • Pole Material: Aluminum
See full product details
This item ships free.

March #GSCUF908170-F08 Specifications

  • Zoro #: G0478537
  • Mfr #: GSCUF908170-F08
Item: Patio Umbrella,White Aluminum Pole,9 Ft. Size: 9 ft.
Pole Material: Aluminum Pole Diameter: 1.5"
Color: Hunter Green Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin
Shape: Octagon Height: 101 in.
Fabric Material: Olefin Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,White Aluminum Pole,9 Ft.

Reviews of March #GSCUF908170-F08