Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 101" H, Olefin Fabric, Kiwi

  • Zoro #: G0449724
  • Mfr #: GSCUF908010-F55
No Product Image Available
$203.00
  • Item: Patio Umbrella
  • Size: 9 ft.
  • Color: Kiwi
See full product details
This item ships free.

March #GSCUF908010-F55 Specifications

  • Zoro #: G0449724
  • Mfr #: GSCUF908010-F55
Item: Patio Umbrella Size: 9 ft.
Color: Kiwi Shape: Octagon
Pole Material: Aluminum Fabric Material: Olefin
Height: 101 in. Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin
Pole Diameter: 1.5" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 101" H, Olefin Fabric, Kiwi

Reviews of March #GSCUF908010-F55