Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 101" H, Olefin Fabric, Lemon

  • Zoro #: G0488242
  • Mfr #: GSPT908117-F25
No Product Image Available
$169.92 3% off
$164.00
  • Item: Patio Umbrella
  • Size: 9 ft.
  • Height: 101 in.
See full product details
This item ships free.

March #GSPT908117-F25 Specifications

  • Zoro #: G0488242
  • Mfr #: GSPT908117-F25
Item: Patio Umbrella Size: 9 ft.
Height: 101 in. Color: Lemon
Pole Material: Aluminum Fabric Material: Olefin
Shape: Octagon Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Olefin
Pole Diameter: 1.5" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 101" H, Olefin Fabric, Lemon

Reviews of March #GSPT908117-F25