Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 101" H, Olefin Fabric, Red

  • Zoro #: G0479273
  • Mfr #: GSCUF908117-F13
$209.68 3% off
$203.00
  • Item: Patio Umbrella,Bronze Aluminum Pole,9 Ft
  • Size: 9 ft.
  • Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin
See full product details
This item ships free.

March #GSCUF908117-F13 Specifications

  • Zoro #: G0479273
  • Mfr #: GSCUF908117-F13
Item: Patio Umbrella,Bronze Aluminum Pole,9 Ft Size: 9 ft.
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin Pole Diameter: 1.5"
Pole Material: Aluminum Fabric Material: Olefin
Height: 101 in. Color: Red
Shape: Octagon Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Bronze Aluminum Pole,9 Ft

Reviews of March #GSCUF908117-F13