March
Patio Umbrella, Octagon, 101" H, Olefin Fabric, Sunset
- Zoro #: G0478223
- Mfr #: 194061028001
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Patio Umbrella
- Color: Sunset
- Canopy Width: 9 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Olefin
- Base Included: No
$199.94
Subtotal: $199.94
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
March #194061028001 Specifications
- Zoro #: G0478223
- Mfr #: 194061028001
- UPC #: 194061028001
- Item: Patio Umbrella
- Color: Sunset
- Canopy Width: 9 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Olefin
- Base Included: No
- Pole Material: Aluminum
- Rib Material: Fiberglass
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 1 years
- Size: 9 ft.
- Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin
- Shape: Octagon
- Height: 101 in.
- Country of Origin (subject to change): China
Description
Patio Umbrella,Black Aluminum Pole,9 Ft.
Reviews of March #194061028001
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MARCH Patio Umbrella, Octagon, 105" H, Sunbrella Fabric, Astoria Lagoon 194061012130
- MARCH Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Air Blue 194061020654
- MARCH Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Palm 194061026410
- MARCH Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, Navy White Cabana Stripe 194061040492
- MARCH Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Pacific Blue 194061000908
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Forest Green 194061034897
- MARCH Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Tuscan 194061038796
- MARCH Patio Umbrella, Octagon, 101" H, Olefin Fabric, Straw 194061035245
- SHADE TRENDS Shade Trends FS55W 55 lbs Fiberstone Umbrella Base with Wheels - Antique Bronze FS55W
- MARCH Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Purple 194061038208
- MARCH Patio Umbrella, Octagon, 97.5" H, Pacifica Fabric, Sapphire 194061037300
- March Patio Furniture