Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 101" H, Olefin Fabric, Teak

  • Zoro #: G0455744
  • Mfr #: GSCUF908170-F71
No Product Image Available
$209.68 3% off
$203.00
  • Item: Patio Umbrella
  • Shop By: New Low Price
  • Size: 9 ft.
See full product details
This item ships free.

March #GSCUF908170-F71 Specifications

  • Zoro #: G0455744
  • Mfr #: GSCUF908170-F71
Item: Patio Umbrella Shop By: New Low Price
Size: 9 ft. Pole Diameter: 1.5"
Height: 101 in. Color: Teak
Shape: Octagon Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin
Pole Material: Aluminum Fabric Material: Olefin
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 101" H, Olefin Fabric, Teak

Reviews of March #GSCUF908170-F71