Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Patio Umbrella, Octagon, 101" H, Olefin Fabric, Terrace Adobe

  • Zoro #: G0495023
  • Mfr #: GSCUF908705-FD12
$203.00
  • Item: Patio Umbrella
  • Size: 9 ft.
  • Pole Material: #REF!
See full product details
Out of Stock

March #GSCUF908705-FD12 Specifications

  • Zoro #: G0495023
  • Mfr #: GSCUF908705-FD12
  • Item: Patio Umbrella
  • Size: 9 ft.
  • Pole Material: #REF!
  • Pole Diameter: 1.5"
  • Color: Terrace Adobe
  • Shape: Octagon
  • Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin
  • Fabric Material: Olefin
  • Height: 101 in.
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Black Aluminum Pole,9 Ft.

Reviews of March #GSCUF908705-FD12