Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 101" H, Olefin Fabric, Terrace Adobe

  • Zoro #: G0482082
  • Mfr #: GSPT908302-FD12
No Product Image Available
$169.92 3% off
$164.00
  • Item: Patio Umbrella
  • Size: 9 ft.
  • Shape: Octagon
See full product details
This item ships free.

March #GSPT908302-FD12 Specifications

  • Zoro #: G0482082
  • Mfr #: GSPT908302-FD12
Item: Patio Umbrella Size: 9 ft.
Shape: Octagon Fabric Material: Olefin
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Olefin Height: 101 in.
Pole Diameter: 1.5" Pole Material: Aluminum
Color: Terrace Adobe Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 101" H, Olefin Fabric, Terrace Adobe

Reviews of March #GSPT908302-FD12