Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 101" H, Olefin Fabric, Terracotta

  • Zoro #: G0473953
  • Mfr #: GSCUF908705-F69
No Product Image Available
$203.00
  • Item: Patio Umbrella
  • Size: 9 ft.
  • Height: 101 in.
See full product details
This item ships free.

March #GSCUF908705-F69 Specifications

  • Zoro #: G0473953
  • Mfr #: GSCUF908705-F69
Item: Patio Umbrella Size: 9 ft.
Height: 101 in. Fabric Material: Olefin
Color: Terracotta Pole Material: Aluminum
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin Shape: Octagon
Pole Diameter: 1.5" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 101" H, Olefin Fabric, Terracotta

Reviews of March #GSCUF908705-F69