Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 101" H, Olefin Fabric, Woven Granite

  • Zoro #: G0450318
  • Mfr #: GSPT908010-F77
No Product Image Available
$164.00
  • Item: Patio Umbrella
  • Size: 9 ft.
  • Color: Woven Granite
See full product details
This item ships free.

March #GSPT908010-F77 Specifications

  • Zoro #: G0450318
  • Mfr #: GSPT908010-F77
Item: Patio Umbrella Size: 9 ft.
Color: Woven Granite Pole Material: Aluminum
Height: 101 in. Shape: Octagon
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Olefin Pole Diameter: 1.5"
Fabric Material: Olefin Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 101" H, Olefin Fabric, Woven Granite

Reviews of March #GSPT908010-F77