Skip to Main Content
customer-service Help
March

Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Beige

March Patio Umbrella,  Octagon,  101" H,  Pacifica Fabric,  Beige 194061027325
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$301.32
  • Item: Patio Umbrella
  • Color: Beige
  • Canopy Width: 9 ft
See full product details
Out of Stock
Total: $301.32

March #194061027325 Specifications

  • Item: Patio Umbrella
  • Color: Beige
  • Canopy Width: 9 ft
  • Residential / Commercial: Residential
  • Opening Action: Crank Lift
  • Tilting: Collar Tilt
  • Fabric Material: Pacifica
  • Base Included: No
  • Pole Material: Aluminum
  • Rib Material: Fiberglass
  • Pole Diameter: 1.5"
  • Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 4 years
  • Size: 9 ft.
  • Shape: Octagon
  • Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica
  • Height: 101 in.
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sturdy fiberglass frames and water-repellent fabric team up to create super-durable umbrellas that can withstand small gales and big elephant sneezes. The 9-foot canopy lifts into the air with an easy crank lift mechanism. The separately controlled infinity tilt can shield you from the sun at any point in its fiery orbit. Each umbrella is designed to cover 48 inch round tables; however, the right base (not included) can support freestanding configurations as well. This umbrella also features Pacifica fabric, a solution-dyed polyester fabric that has been designed and perfected by California Umbrella for the use with our quality made umbrellas. Pacifica fabric. Large 9ft. Canopy. Crack-resistant fiberglass ribs. Crank lift mechanism. Advanced collar tilt. 1.5"-diameter pole. Durable resin housing. Designed for 48" tables. Base not included. 4 year fade resistance and rot & mildew warranty on fabric..

Reviews of March #194061027325