Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Brick

  • Zoro #: G0483306
  • Mfr #: GSPT908010-SA40
$216.31 2% off
$210.00
  • Item: Patio Umbrella,Gray Aluminum Pole,9 Ft.,
  • Size: 9 ft.
  • Fabric Material: Pacifica
See full product details
This item ships free.

March #GSPT908010-SA40 Specifications

  • Zoro #: G0483306
  • Mfr #: GSPT908010-SA40
Item: Patio Umbrella,Gray Aluminum Pole,9 Ft., Size: 9 ft.
Fabric Material: Pacifica Pole Material: Aluminum
Color: Brick Height: 101 in.
Pole Diameter: 1.5" Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica
Shape: Octagon Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Gray Aluminum Pole,9 Ft.,

Reviews of March #GSPT908010-SA40