Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Capri

  • Zoro #: G0451982
  • Mfr #: GSCUF908170-SA26
$262.00
  • Item: Patio Umbrella
  • Size: 9 ft.
  • Height: 101 in.
See full product details
This item ships free.

March #GSCUF908170-SA26 Specifications

  • Zoro #: G0451982
  • Mfr #: GSCUF908170-SA26
Item: Patio Umbrella Size: 9 ft.
Height: 101 in. Pole Material: #REF!
Shape: Octagon Pole Diameter: 1.5"
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica Fabric Material: Pacifica
Color: Capri Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,White Aluminum Pole,9 Ft.

Reviews of March #GSCUF908170-SA26