Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Natural

  • Zoro #: G0482545
  • Mfr #: GSPT908170-SA04
$216.31 2% off
$210.00
  • Item: Patio Umbrella,White Aluminum Pole,9 Ft.
  • Size: 9 ft.
  • Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica
See full product details
This item ships free.

March #GSPT908170-SA04 Specifications

  • Zoro #: G0482545
  • Mfr #: GSPT908170-SA04
Item: Patio Umbrella,White Aluminum Pole,9 Ft. Size: 9 ft.
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica Color: Natural
Pole Diameter: 1.5" Height: 101 in.
Shape: Octagon Pole Material: Aluminum
Fabric Material: Pacifica Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,White Aluminum Pole,9 Ft.

Reviews of March #GSPT908170-SA04