Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Natural

  • Zoro #: G0481942
  • Mfr #: GSPT908302-SA04
$210.00
  • Item: Patio Umbrella,Black Aluminum Pole,9 Ft.
  • Size: 9 ft.
  • Pole Diameter: 1.5"
See full product details
This item ships free.

March #GSPT908302-SA04 Specifications

  • Zoro #: G0481942
  • Mfr #: GSPT908302-SA04
Item: Patio Umbrella,Black Aluminum Pole,9 Ft. Size: 9 ft.
Pole Diameter: 1.5" Shape: Octagon
Pole Material: Aluminum Color: Natural
Fabric Material: Pacifica Height: 101 in.
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Black Aluminum Pole,9 Ft.

Reviews of March #GSPT908302-SA04