Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Navy

  • Zoro #: G0469272
  • Mfr #: GSCUF908705-SA39
$269.35 2% off
$262.00
  • Item: Patio Umbrella,Black Aluminum Pole,9 Ft.
  • Size: 9 ft.
  • Pole Material: Aluminum
See full product details
This item ships free.

March #GSCUF908705-SA39 Specifications

  • Zoro #: G0469272
  • Mfr #: GSCUF908705-SA39
Item: Patio Umbrella,Black Aluminum Pole,9 Ft. Size: 9 ft.
Pole Material: Aluminum Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica
Height: 101 in. Fabric Material: Pacifica
Pole Diameter: 1.5" Shape: Octagon
Color: Navy Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Black Aluminum Pole,9 Ft.

Reviews of March #GSCUF908705-SA39