Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Pacific Blue

  • Zoro #: G0448997
  • Mfr #: GSCUF908117-SA01
No Product Image Available
$269.35 2% off
$262.00
  • Item: Patio Umbrella
  • Shop By: New Low Price
  • Size: 9 ft.
See full product details
This item ships free.

March #GSCUF908117-SA01 Specifications

  • Zoro #: G0448997
  • Mfr #: GSCUF908117-SA01
Item: Patio Umbrella Shop By: New Low Price
Size: 9 ft. Color: Pacific Blue
Pole Material: Aluminum Shape: Octagon
Fabric Material: Pacifica Height: 101 in.
Pole Diameter: 1.5" Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Pacific Blue

Reviews of March #GSCUF908117-SA01