Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Purple

  • Zoro #: G0488888
  • Mfr #: GSCUF908010-SA65
No Product Image Available
$262.00
  • Item: Patio Umbrella
  • Size: 9 ft.
  • Color: Purple
See full product details
This item ships free.

March #GSCUF908010-SA65 Specifications

  • Zoro #: G0488888
  • Mfr #: GSCUF908010-SA65
Item: Patio Umbrella Size: 9 ft.
Color: Purple Shape: Octagon
Fabric Material: Pacifica Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica
Height: 101 in. Pole Material: Aluminum
Pole Diameter: 1.5" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Purple

Reviews of March #GSCUF908010-SA65