Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Tuscan

  • Zoro #: G0490726
  • Mfr #: GSCUF908010-SA17
$241.07
  • Item: Patio Umbrella,Gray Aluminum Pole,9 Ft.,
  • Size: 9 ft.
  • Color: Tuscan
See full product details
This item ships free.

March #GSCUF908010-SA17 Specifications

  • Zoro #: G0490726
  • Mfr #: GSCUF908010-SA17
Item: Patio Umbrella,Gray Aluminum Pole,9 Ft., Size: 9 ft.
Color: Tuscan Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica
Pole Diameter: 1.5" Shape: Octagon
Fabric Material: Pacifica Pole Material: Aluminum
Height: 101 in. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Gray Aluminum Pole,9 Ft.,

Reviews of March #GSCUF908010-SA17