- Home
- /
- Grounds & Outdoor
- /
- Outdoor Furniture & Storage
- /
- Patio Furniture
- /
- Patio Umbrellas
- /
- Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Air Blue
March
Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Air Blue
- Zoro #: G0499083
- Mfr #: 194061032978

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $301.29
March #194061032978 Specifications
- Zoro #: G0499083
- Mfr #: 194061032978
- Item: Patio Umbrella
- Color: Air Blue
- Canopy Width: 9 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Push Button Tilt
- Fabric Material: Sunbrella
- Base Included: No
- Pole Material: Aluminum
- Rib Material: Aluminum
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs/Pole: 1 year; Canopy: 5 years
- Size: 9 ft.
- Height: 101 in.
- Shape: Octagon
- Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
- Country of Origin (subject to change): China
Description
Solid-colored umbrellas graciously spread their aluminum ribs to provide a 9-foot circle of shade on patios and terraces. The umbrella’s classic silhouettes add style to their utilitarian features; including easy crank lifting and a push-button tilt to shield you from orbiting suns or annoying neighbors. This umbrella also features Sunbrella fabrics, which are built on a foundation of solution-dyed acrylic yarn, the most resilient and solid material for prolonged sun exposure, to offer even longer color retention rating than competing material sources. Sunbrella fabric. Bronze pole and hardware. Easy Crank lift. Push-button tilt system. Aluminum ribs and center pole. Durable 1.5" pole diameter. Base not included. 5 year color retention and corrosion resistance warranty on fabric.
Reviews of March #194061032978
Explore more
- MARCH Patio Umbrella, Octagon, 92.38" H, Sunbrella Fabric, Jockey Red 194061010952
- MARCH Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Burgundy 194061038840
- MARCH Patio Umbrella, Octagon, 93.13" H, Olefin Fabric, Kiwi 194061036150
- MARCH Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Canvas Cyan 194061001257
- MARCH Patio Umbrella, Octagon, 103" H, Olefin Fabric, Hunter Green 194061006719
- MARCH Patio Umbrella, Octagon, 103" H, Olefin Fabric, Champagne 194061006801
- MARCH Patio Umbrella, Octagon, 101" H, Olefin Fabric, Straw 194061034347
- CALIFORNIA UMBRELLA 7.5' Bronze Aluminum Market Patio Umbrella, Pacifica Yellow 194061336847
- MARCH Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, Woven Sesame 194061020258
- CALIFORNIA UMBRELLA California Umbrella MARE908-F69 9 ft. Wood Market Umbrella Pulley Open Marenti Wood-Olefin-Terracotta MARE908-F69
- MARCH Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Canvas 194061028766
- March Patio Umbrellas