Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Air Blue

  • Zoro #: G0472544
  • Mfr #: GSCUF908170-5410
$348.00
  • Item: Patio Umbrella,White Aluminum Pole,9 Ft.
  • Size: 9 ft.
  • Shape: Octagon
See full product details
This item ships free.

March #GSCUF908170-5410 Specifications

  • Zoro #: G0472544
  • Mfr #: GSCUF908170-5410
Item: Patio Umbrella,White Aluminum Pole,9 Ft. Size: 9 ft.
Shape: Octagon Pole Material: Aluminum
Height: 101 in. Pole Diameter: 1.5"
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella Fabric Material: Sunbrella
Color: Air Blue Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,White Aluminum Pole,9 Ft.

Reviews of March #GSCUF908170-5410