Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Astoria Lagoon

  • Zoro #: G0494402
  • Mfr #: GSCUF908705-56096
$346.54
  • Item: Patio Umbrella,Black Aluminum Pole,9 Ft.
  • Size: 9 ft.
  • Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
See full product details
This item ships free.

March #GSCUF908705-56096 Specifications

  • Zoro #: G0494402
  • Mfr #: GSCUF908705-56096
Item: Patio Umbrella,Black Aluminum Pole,9 Ft. Size: 9 ft.
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella Pole Diameter: 1.5"
Shape: Octagon Color: Astoria Lagoon
Height: 101 in. Pole Material: Aluminum
Fabric Material: Sunbrella Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Black Aluminum Pole,9 Ft.

Reviews of March #GSCUF908705-56096