March
Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Astoria Sunset
- Zoro #: G0475247
- Mfr #: 194061033210
Hover or click to zoom Tap to zoom
Key Features
- Item: Patio Umbrella
- Color: Astoria Sunset
- Canopy Width: 9 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Push Button Tilt
- Fabric Material: Sunbrella
- Base Included: No
$278.26
Subtotal: $278.26
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand March
- MFR #194061033210
- Zoro #G0475247
- Country of OriginChina
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 5 years |
Size | 9 ft. |
Height | 101 in. |
Details
Item | Patio Umbrella |
Color | Astoria Sunset |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Push Button Tilt |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Shape | Octagon |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella |
Description
Patio Umbrella,Bronze Aluminum Pole,9 Ft
Reviews of March #194061033210
Explore more
- MARCH Patio Umbrella, Octagon, 105" H, Sunbrella Fabric, Terracotta 194061011997
- MARCH Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Heather Beige 194061018187
- MARCH Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Taupe 194061036754
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Jockey Red 194061032909
- MARCH Patio Umbrella, Octagon, 96" H, Sunbrella Fabric, Pacific Blue 194061004517
- MARCH Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Jockey Red 194061014462
- MARCH Patio Umbrella, Octagon, 97.5" H, Pacifica Fabric, Natural 194061037171
- MARCH Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, Kiwi 194061022726
- MARCH Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Tangerine 194061017982
- SUN-RAY 10Ft Offset Aluminum Solar Umbrella, Cross Base, Royal Blue, Olefin Fabric 801044RBOLE
- ISLAND UMBRELLA HEXAGON UMBRELLA SLATE GREY NU6827
- March Patio Furniture