Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Bay Brown
- Zoro #: G0475527
- Mfr #: GSPT908117-5432

$289.00
- Item: Patio Umbrella,Bronze Aluminum Pole,9 Ft
- Size: 9 ft.
- Shape: Octagon
March #GSPT908117-5432 Specifications
| |
Item: Patio Umbrella,Bronze Aluminum Pole,9 Ft | Size: 9 ft. |
Shape: Octagon | Fabric Material: Sunbrella |
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella | Color: Bay Brown |
Height: 101 in. | Pole Diameter: 1.5" |
Pole Material: Aluminum | Country of Origin (subject to change): China |
Description
Patio Umbrella,Bronze Aluminum Pole,9 Ft