Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Bay Brown

  • Zoro #: G0449365
  • Mfr #: GSPT908302-5432
No Product Image Available
$295.86 2% off
$289.00
  • Item: Patio Umbrella
  • Shop By: New Low Price
  • Size: 9 ft.
See full product details
This item ships free.

March #GSPT908302-5432 Specifications

  • Zoro #: G0449365
  • Mfr #: GSPT908302-5432
Item: Patio Umbrella Shop By: New Low Price
Size: 9 ft. Pole Diameter: 1.5"
Pole Material: Aluminum Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
Height: 101 in. Shape: Octagon
Color: Bay Brown Fabric Material: Sunbrella
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Bay Brown

Reviews of March #GSPT908302-5432