Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Canvas

  • Zoro #: G0451176
  • Mfr #: GSPT908170-5453
No Product Image Available
$262.00
  • Item: Patio Umbrella
  • Size: 9 ft.
  • Shape: Octagon
See full product details
This item ships free.

March #GSPT908170-5453 Specifications

  • Zoro #: G0451176
  • Mfr #: GSPT908170-5453
Item: Patio Umbrella Size: 9 ft.
Shape: Octagon Pole Material: Aluminum
Pole Diameter: 1.5" Color: Canvas
Height: 101 in. Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
Fabric Material: Sunbrella Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Canvas

Reviews of March #GSPT908170-5453