Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Charcoal

  • Zoro #: G0467906
  • Mfr #: GSCUF908010-54048
$348.00
  • Item: Patio Umbrella,Gray Aluminum Pole,9 Ft.,
  • Size: 9 ft.
  • Height: 101 in.
See full product details
This item ships free.

March #GSCUF908010-54048 Specifications

  • Zoro #: G0467906
  • Mfr #: GSCUF908010-54048
Item: Patio Umbrella,Gray Aluminum Pole,9 Ft., Size: 9 ft.
Height: 101 in. Shape: Octagon
Fabric Material: Sunbrella Color: Charcoal
Pole Diameter: 1.5" Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
Pole Material: Aluminum Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Gray Aluminum Pole,9 Ft.,

Reviews of March #GSCUF908010-54048