Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Cocoa

  • Zoro #: G0471092
  • Mfr #: GSPT908302-5425
$269.35 2% off
$262.00
  • Item: Patio Umbrella,Black Aluminum Pole,9 Ft.
  • Size: 9 ft.
  • Shape: Octagon
See full product details
This item ships free.

March #GSPT908302-5425 Specifications

  • Zoro #: G0471092
  • Mfr #: GSPT908302-5425
Item: Patio Umbrella,Black Aluminum Pole,9 Ft. Size: 9 ft.
Shape: Octagon Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
Fabric Material: Sunbrella Pole Diameter: 1.5"
Color: Cocoa Height: 101 in.
Pole Material: Aluminum Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Black Aluminum Pole,9 Ft.

Reviews of March #GSPT908302-5425