Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Forest Green

  • Zoro #: G0457047
  • Mfr #: GSCUF908117-5446
No Product Image Available
$348.00
  • Item: Patio Umbrella
  • Size: 9 ft.
  • Fabric Material: Sunbrella
See full product details
This item ships free.

March #GSCUF908117-5446 Specifications

  • Zoro #: G0457047
  • Mfr #: GSCUF908117-5446
Item: Patio Umbrella Size: 9 ft.
Fabric Material: Sunbrella Height: 101 in.
Shape: Octagon Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
Color: Forest Green Pole Diameter: 1.5"
Pole Material: Aluminum Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Forest Green

Reviews of March #GSCUF908117-5446