- Home
- /
- Grounds & Outdoor
- /
- Outdoor Furniture & Storage
- /
- Patio Furniture
- /
- Patio Umbrellas
- /
- Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Heather Beige
March
Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Heather Beige
- Zoro #: G0456356
- Mfr #: 194061033142

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $313.09
March #194061033142 Specifications
- Zoro #: G0456356
- Mfr #: 194061033142
- Item: Patio Umbrella
- Color: Heather Beige
- Canopy Width: 9 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Push Button Tilt
- Fabric Material: Sunbrella
- Base Included: No
- Pole Material: Aluminum
- Rib Material: Aluminum
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs/Pole: 1 year; Canopy: 5 years
- Size: 9 ft.
- Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
- Shape: Octagon
- Height: 101 in.
- Country of Origin (subject to change): China
Description
Solid-colored umbrellas graciously spread their aluminum ribs to provide a 9-foot circle of shade on patios and terraces. The umbrella’s classic silhouettes add style to their utilitarian features; including easy crank lifting and a push-button tilt to shield you from orbiting suns or annoying neighbors. This umbrella also features Sunbrella fabrics, which are built on a foundation of solution-dyed acrylic yarn, the most resilient and solid material for prolonged sun exposure, to offer even longer color retention rating than competing material sources. Sunbrella fabric. Bronze pole and hardware. Easy Crank lift. Push-button tilt system. Aluminum ribs and center pole. Durable 1.5" pole diameter. Base not included. 5 year color retention and corrosion resistance warranty on fabric.
Reviews of March #194061033142
Explore more
- MARCH Patio Umbrella, Octagon, 97.88" H, Olefin Fabric, Beige 194061008522
- MARCH Patio Umbrella, Octagon, 103" H, Olefin Fabric, Navy White Cabana Stripe 194061006870
- MARCH Patio Umbrella, Octagon, 92.38" H, Sunbrella Fabric, Heather Beige 194061011195
- MARCH Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, Gray White Cabana Stripe 194061019412
- MARCH Patio Umbrella, Octagon, 105" H, Pacifica Fabric, Spa 194061012482
- MARCH Patio Umbrella, Octagon, 95" H, Sunbrella Fabric, Cocoa 194061009994
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Charcoal 194061024843
- MARCH Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Seville Seaside 194061028865
- MARCH Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, Terrace Fern 194061022801
- FIBERBUILT Market Umbrella 4 Rib Pulley Pin, Black, 7.5 ft. 7SQMPPW-4608
- MARCH Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Dolce Mango 194061006573
- March Patio Umbrellas