Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Heather Beige

  • Zoro #: G0492126
  • Mfr #: GSCUF908117-5476
$348.00
  • Item: Patio Umbrella,Bronze Aluminum Pole,9 Ft
  • Size: 9 ft.
  • Color: Heather Beige
See full product details
This item ships free.

March #GSCUF908117-5476 Specifications

  • Zoro #: G0492126
  • Mfr #: GSCUF908117-5476
Item: Patio Umbrella,Bronze Aluminum Pole,9 Ft Size: 9 ft.
Color: Heather Beige Fabric Material: Sunbrella
Pole Diameter: 1.5" Pole Material: Aluminum
Height: 101 in. Shape: Octagon
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Bronze Aluminum Pole,9 Ft

Reviews of March #GSCUF908117-5476